Wire Basket Cable Tray, 2" x 6" x 10', Steel

Item #: 0089961

Cat #: FT2X6X10ELG

UPC: 662516301387

$ 343.85 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Cable Tray, 2" x 6" x 10', Steel

Overview

Wire Basket Cable Tray, 2" x 6" x 10', Steel
Also known as: 662516301387, FT2X6X10ELG, BLIFT2X6X10ELG

Specifications

Height: 2 in
Material: Steel
Length: 10 ft
Width: 6 in
Height: 2 in
Length: 10 ft
Material: Steel
Width: 6 in