Sustainable

LED Module, Adjustable, 6", 9.4W

Item #: 0089933
Cat #: RA5606930WH
UPC: 080083693160
$ 62.14 EA
Company wide:
52 in stock
Documents & Guides
6 Inch LED Adjustable Gimbal Module,35° Tilt, 360-° Rotation, Retrofit, Line Voltage: 120V, Watts: 9.4, Lumens: 650, Color Temperature: 3045K, CRI: 90, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated, Damp Location

Overview

6 Inch LED Adjustable Gimbal Module,35° Tilt, 360-° Rotation, Retrofit, Line Voltage: 120V, Watts: 9.4, Lumens: 650, Color Temperature: 3045K, CRI: 90, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated, Damp Location
The Halo RA56 LED Adjustable Gimbal series are retrofit LED Modules for 5” and 6” aperture recessed downlights. The RA56 gimbals feature adjustment of 35-degree tilt and up to 360-degree rotation. In addition the RA56 gimbals offer selection of narrow flood (NFL) and very wide flood (VWFL) models for beam distributions suitable for accent, task, grazing and general area lighting. The RA56 integral LED 120V driver is dimmable with most leading edge and trailing edge phase control dimmers.
Also known as: 080083693160, RA5606930WH, HALRA5606930WH, led gimball, LED adjustable trim , Adjustable led trims

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 9
Length: 6.500 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3050 (Warm White)
Base: Medium Screw (E26)
Color: White
Wattage: 9
Light Technology: LED
Color Temperature: 3050 (Warm White)
Volts AC: 120
Diameter: 6 in
Length: 6.500 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)