Starter, TeSys, Phase Barrier, 690VAC Network Compulsory

Item #: 0089914
Cat #: LU9SP0
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Starter, TeSys, Phase Barrier, 690 Volt AC Network Compulsory

Overview

Starter, TeSys, Phase Barrier, 690 Volt AC Network Compulsory
TeSys U phase barrier for use with power bases LUB12, LUB32, LUB38, LUB120, LUB320, LUB380 or a limiter block LUALB1. It ensures a complementary electrical insulation between phases. Compulsory for use with a 690V AC network and with a 440 V AC network when assembling a UL508 type E compliant motor starter (Self Protected Starter). Green Premium compliant (RoHS/REACh).
Also known as: LU9SP0, TELLU9SP0

Specifications

Volts AC: 690
Type: Starter, Phase Barrier
Volts AC: 690
Type: Starter, Phase Barrier

Customer Reviews

No reviews for this product
(0)