PLATT logo

LITH EDGR-2-GMR-M4 Recessed mount E

Item #: 0089804
Cat #: EDGR2GMRM4
UPC: 753573030133
Call for price
Company wide:
0 in stock
Documents & Guides
LIT EDGR 2 GMR M4

Overview

LIT EDGR 2 GMR M4
Also known as: 753573030133, EDGR2GMRM4, LITEDGR2GMRM4

Specifications

Mounting: Recessed
Material: Acrylic, Aluminum
Volts AC: 120/277
Light Technology: LED
Color: Green/Mirror
Mounting: Recessed
Volts AC: 120/277
Color: Green/Mirror
Material: Acrylic, Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)