CONCEPT PANEL

Item #: 0089791

Cat #: CP5255

UPC: 783510167844

$ 141.28 EA
Company wide:
0 in stock

Overview

HOF CP5255 CONCEPT PANEL

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167844, CP5255, HOFCP5255

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 16.010 in
Width: 17.010 in
Color: White
Finish: Powder Coated
Width: 17.010 in
Material: Steel
Height: 16.010 in