PLATT logo

Resistor, No Taps, 4.3Amp, 33 Ohms

Item #: 0089778
Cat #: IC9033A4J1
UPC:
$ 251.75 EA
Company wide:
0 in stock
Documents & Guides
Resistor, No Taps, 4.3Amp, 33 Ohms, IC9033 Resistor

Overview

Resistor, No Taps, 4.3Amp, 33 Ohms, IC9033 Resistor
Also known as: IC9033A4J1, PSCIC9033A4J1

Specifications

Type: Resistor
Family / Style: IC9033
Type: Resistor
Family / Style: IC9033

Customer Reviews

No reviews for this product
(0)