
Fluorescent Lamp, Blacklight, Rapid Start, T12, 48", 40W
Item #: 0089767
Cat #: F40350BLECO
UPC: 046135249228
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 48 inch Sylvania Part # 24922
Overview
Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 48 inch Sylvania Part # 24922
Also known as: 046135249228, F40350BLECO, LDVF40350BLECO
Specifications
| Wattage: | 40 |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Type: | Blacklight |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Wattage: | 40 |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Length: | 4 ft, 48 in |
| Type: | Blacklight |
| Base: | Medium Bi-Pin (G13) |