Multi-Wattage 240V Wall Heater, Bronze, w/stat

Item #: 0089684

Cat #: H3052TDWB

UPC: 686334996136

Company wide:
0 in stock
Documents & Guides
305 Series Midsized Commercial Fan Forced Wall Heater, 2000/1500W, 240/208V, Wattage selectable at time of installation - models shipped wired to highest wattage. Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Single Pole Thermostat. Aluminum Trim/Bankers Bronze grill.

Overview

305 Series Midsized Commercial Fan Forced Wall Heater, 2000/1500W, 240/208V, Wattage selectable at time of installation - models shipped wired to highest wattage. Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Single Pole Thermostat. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334996136, H3052TDWB, TPIH3052TDWB

Specifications

Type: Commercial Grade
Wattage: 2000, 1000
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 208
Standards: California Proposition 65
Wattage: 2000, 1000
Mounting: Wall