Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, Bronze

Item #: 0089677

Cat #: ML500Z

UPC: 050169917435

$ 20.22 EA
Company wide:
1,041 in stock
Documents & Guides
Weatherproof-In-Use Cover, Expandable Vertical/Horizontal, Depth: 1" to 3.5", 1-Gang, Type: Extra Duty, Color: Bronze. Includes Mounting Hardware and Gasket.

Overview

Weatherproof-In-Use Cover, Expandable Vertical/Horizontal, Depth: 1" to 3.5", 1-Gang, Type: Extra Duty, Color: Bronze. Includes Mounting Hardware and Gasket.

Revoluntionary patented design expands from 1 in. to 3 in. for In-Use needs Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry-rot, crack or deteriorate in sunlight Panted Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI 100% paintable surface Clear window allows for quick and easy visual inspection Includes attached gasket and mounting hardware NEMA 3R compliant

Also known as: 050169917435, ML500Z, TYMML500Z

Features & Benefits

  • Revoluntionary patented design expands from 1 in. to 3 in. for In-Use needs
  • Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry-rot, crack or deteriorate in sunlight
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
  • 100% paintable surface
  • Clear window allows for quick and easy visual inspection
  • Includes attached gasket and mounting hardware
  • NEMA 3R compliant
  • N/A

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Mounting: Vertical, Horizontal
Color: Bronze
Finish: Bronze
Gangs: 1
Standards: California Proposition 65