Double Coated Urethane Foam Tape, 1"x36 Yd

Item #: 0089668

Cat #: 4016-1"x36yd

UPC: 021200064555

$ 67.66 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
Double Coated Urethane Foam Tape, 1 Inch x 36 Yard, Ideal for Mounting Interior Signage, Nameplates, Soap Dispensers and Air Fresheners

Overview

Double Coated Urethane Foam Tape, 1 Inch x 36 Yard, Ideal for Mounting Interior Signage, Nameplates, Soap Dispensers and Air Fresheners

3M™ Double Coated Urethane Foam Tape 4016 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.

Also known as: 021200064555, 4016-1"x36yd, MMM40161inx36yd

Specifications

Length: 36 yd
Width: 1 in
Color: Off-White
Family / Style: 4016 Series
Length: 36 yd
Color: Off-White
Width: 1 in
Family / Style: 4016 Series