B18-CO Box/Multiple Conduit Hanger, 3/8" Flexible, 14-2 to 12-3 MC/AC, 1/4" Hole, Plain

Item #: 0089653

Cat #: 6MB18ACO

UPC: 782856349884

Company wide:
0 in stock
Documents & Guides
ERC 6MB18ACO SUPPORT BOX MC A

Overview

ERC 6MB18ACO SUPPORT BOX MC A

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856349884, 6MB18ACO, CDY6MB18ACO

Features & Benefits

  • Scoreline breakaway feature can be easily modified by hand while maintaining UL listing
  • Eliminates need for offset bending conduit
  • Labor and time savings due to built-in first means of support
  • NEC® and CEC compliant

Specifications

Material: Spring Steel
Finish: Plated
Width: 3.900 in
Material: Spring Steel
Width: 3.900 in
Finish: Plated