B18-CO-Z Box/Multiple Conduit Hanger with Rod/Wire Clip, 1" EMT, 1/4" Rod, #12 Wire

Item #: 0089651

Cat #: 16MB18CO

UPC: 782856349921

$ 24.90 EA
Company wide:
0 in stock
Documents & Guides
ERC 16MB18CO SUPPORT BOX 1 CO

Overview

ERC 16MB18CO SUPPORT BOX 1 CO

Effective method on first means of support for electrical box and multiple conduit applications. The multi-function clip provides easy, worry free installation to rod and wire.

Also known as: 782856349921, 16MB18CO, CDY16MB18CO

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from drop wire or rod
  • Comes with one conduit clip attached to each side with the ability to attach up to two more per side
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant

Specifications

Diameter: 3/4 in
Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Diameter: 3/4 in
Standards: Build America Buy America Compliant
Material: Spring Steel
Finish: Corrosion Resistant