15A Combination GFCI

Item #: 0089628

Cat #: AGTR1-E

UPC: 078477744437

$ 43.99 EA
Company wide:
2 in stock
Documents & Guides
15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Black

Overview

15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Black

15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Black

Also known as: 078477744437, AGTR1-E, LEVAGTR1E

Specifications

Volts AC: 120
Type: AFCI, GFCI, Tamper-Resistant
Color: Black
Amps: 20, 15
Volts AC: 120
Color: Black
Type: AFCI, GFCI, Tamper-Resistant
Amps: 20, 15