ETN 167114 Residual Current Operate

Item #: 0089609
Cat #: 167114
UPC:
$ 869.44 EA
Company wide:
17 in stock
Documents & Guides
C-H 167114 2P 40A TYPE A

Overview

C-H 167114 2P 40A TYPE A
Also known as: 167114, CUT167114

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Poles: 2
Mounting: DIN Rail
Volts AC: 277, 480Y
Amps: 40

Customer Reviews

No reviews for this product
(0)