Junction Box, Hinge-Cover

Item #: 0089582

Cat #: A1614CHMOD

UPC:

Company wide:
25 in stock
Documents & Guides
Junction Box, Hinge-Cover, 16" x 12" x 6", 14 Gauge

Overview

Junction Box, Hinge-Cover, 16" x 12" x 6", 14 Gauge

This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Reference the Specification Sheet for Popular Accessories.

Also known as: A1614CHMOD, HOFA1614CHMOD

Specifications

Height: 16 in
Width: 12 in
Depth: 6 in
Material: Steel
Size: 16 x 12 x 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 16 in
Depth: 6 in
Size: 16 x 12 x 6 in
IP/NEMA Rating: NEMA 12, NEMA 13
Width: 12 in
Material: Steel
Mounting: Wall