2000W 208V LOW

Item #: 0089541

Cat #: F4320TRPW

UPC: 686334327909

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
TPI F4320TRPW 2000W 208V LOW

Overview

TPI F4320TRPW 2000W 208V LOW
Also known as: 686334327909, F4320TRPW, TPIF4320TRPW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65