SNLED Base LED, Narrow LED Striplight

Item #: 0089482

Cat #: 4SNLED-LD4-48SL-UNV-L835-CD1-U

UPC: 080083729470

Company wide:
0 in stock
Metalux 4SNLED-LD4-48SL-UNV-L835- SNLED Base LED, Narrow LED Striplight, 4 Ft., Dimming Driver, 3500K

Overview

Metalux 4SNLED-LD4-48SL-UNV-L835- SNLED Base LED, Narrow LED Striplight, 4 Ft., Dimming Driver, 3500K
Also known as: 080083729470, 4SNLED-LD4-48SL-UNV-L835-CD1-U, MET4SNLEDLD448SLUN

Specifications

Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Light Technology: LED
Length: 4 ft, 48 in
Dimmable: Yes