Transformer, Control, 50VA, Multi-Tap, Imperator, Group 1

Item #: 0089474

Cat #: PH50MLI

UPC: 803423078331

Company wide:
0 in stock
Transformer, Industrial Control, Imperator, Group 1, 50 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23

Overview

Transformer, Industrial Control, Imperator, Group 1, 50 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23
Also known as: 803423078331, PH50MLI, HMDPH50MLI

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 50
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120