175 1-Piece Extra Heavy Duty Cable Tie, 23.946 IN L x .345 IN x .08

Item #: 0089433

Cat #: L-24-175-0-L

UPC: 728494912806

$ 2.07 EA
Company wide:
1,250 in stock
Documents & Guides
175 1-Piece Extra Heavy Duty Cable Tie, 23.946 IN L x .345 IN x .085 IN THK, Nylon/Polyamide 6.6

Overview

175 1-Piece Extra Heavy Duty Cable Tie, 23.946 IN L x .345 IN x .085 IN THK, Nylon/Polyamide 6.6

Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.

Also known as: 728494912806, L-24-175-0-L, THBL241750L

Specifications

Width: 0.345 in
Weight Capacity: 175 lbs
Color: Black
Length: 24 in
Material: Nylon
Width: 0.345 in
Color: Black
Material: Nylon
Weight Capacity: 175 lbs
Length: 24 in