Shelf/Wall Support, 4”

Item #: 0089412

Cat #: SHELF SUPT 4

UPC:

$ 16.85 EA
Company wide:
9 in stock
Documents & Guides
Shelf/Wall Support For 4” Wide Cable Tray

Overview

Shelf/Wall Support For 4” Wide Cable Tray

The WBT SHELF-SUPT-4 (also known as SHELF SUPT 4 or SHLFSPRT4) is a steel shelf and wall support bracket engineered by nVent CADDY / WBT for mounting and bracing 4-inch-wide wire basket cable trays.

Also known as: SHELF SUPT 4, WBTSHELFSUPT4

Specifications

Width: 4 in
Width: 4 in