LED HIGH BAY

Item #: 0089406

Cat #: IBL18LNDLP750

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LIT IBL-18L-ND-LP750 LED HIGH BAY 1800K

Overview

LIT IBL-18L-ND-LP750 LED HIGH BAY 1800K
Also known as: IBL18LNDLP750, LITIBL18LNDLP750

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Lumens: 18000
Dimmable: Yes
Shape: Rectangular
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277