APP MLEDNA152P5BU MM LED BB 1

Item #: 0089394

Cat #: MLEDNA152P5BU

UPC: 781381961028

Company wide:
0 in stock
APP MLEDNA152P5BU MM LED BB 1

Overview

APP MLEDNA152P5BU MM LED BB 1
Also known as: 781381961028, MLEDNA152P5BU, APPMLEDNA152P5BU

Specifications

Mounting: Pendant
Lumens: 4850
Wattage: 61
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Wattage: 61
Light Technology: LED
Lumens: 4850
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277