Sustainable

FLEXpower ONE Pre-Wired Inverter System

Item #: 0089347
Cat #: FP1 VFX3648
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Wired Inverter System, FLEXpower ONE, VFX3648 Inverter (3.6 kW), Pre-wired AC and DC boxes with 120VAC Bypass and Type B Outlet, 175ADC breaker, GFDI, 80A Charge Controller Breaker, MATE3, HUB4, RTS, FLEXmax 80, FLEXnet DC, Surge Protector for 120V 60Hz Applications.

Overview

Pre-Wired Inverter System, FLEXpower ONE, VFX3648 Inverter (3.6 kW), Pre-wired AC and DC boxes with 120VAC Bypass and Type B Outlet, 175ADC breaker, GFDI, 80A Charge Controller Breaker, MATE3, HUB4, RTS, FLEXmax 80, FLEXnet DC, Surge Protector for 120V 60Hz Applications.
Also known as: FP1 VFX3648, OUTFP1VFX3648

Specifications

Volts AC: 120
Wattage: 3600
Volts DC: 175
Volts AC: 120
Volts DC: 175
Wattage: 3600

Customer Reviews

No reviews for this product
(0)