8' 110W Vaportite Fixture, 2-Lamp

Item #: 0089333

Cat #: DMW-2-96HO-120-ES-CW20

UPC: 784231016510

Call for price
Company wide:
0 in stock
Documents & Guides
8' Vaportite Fixture, (2) 110W T12 HO Lamps, 120V, Energy Saving System, Cold Weather Ballast (-20° F Starting).

Overview

8' Vaportite Fixture, (2) 110W T12 HO Lamps, 120V, Energy Saving System, Cold Weather Ballast (-20° F Starting).
Also known as: 784231016510, DMW-2-96HO-120-ES-CW20, LITDMW296HO120CW20

Specifications

Wattage: 110
Volts AC: 120
Length: 8 ft
Light Technology: Fluorescent
Wattage: 110
Length: 8 ft
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)