Luminaire Upgrade Kit

Item #: 0089300

Cat #: 15973

UPC: 780321159730

$ 106.66 EA
Company wide:
0 in stock
Documents & Guides
LED Utility Luminaire Upgrade, Includes; 15W Luminaire, AL Heat Sink, Box Adapter, Gasket, Screws

Overview

LED Utility Luminaire Upgrade, Includes; 15W Luminaire, AL Heat Sink, Box Adapter, Gasket, Screws
Also known as: 780321159730, 15973, EPC15973

Specifications

Volts AC: 120
Wattage: 15
Lumens: 1200
Light Technology: LED
Volts AC: 120
Lumens: 1200
Wattage: 15
Light Technology: LED