Hubbell - Lighting P3448-2030K9

Item #: 0089232

Cat #: P3448-2030K9

UPC: 785247188925

Company wide:
0 in stock

Overview

PRO P-3448-2030K9
Also known as: 785247188925, P3448-2030K9, PROP34482030K9

Specifications

Color Temperature: 3000 (Warm White)
Color: Brown
Wattage: 17
Standards: California Proposition 65, ADA Compliant
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 17
Light Technology: LED
Color: Brown
Standards: California Proposition 65, ADA Compliant