4" Straight Liquidtight Connector

Item #: 0089220

Cat #: 4LTCN

UPC: 050169034163

$ 369.05 EA
Company wide:
81 in stock
Documents & Guides
Straight Liquidtight Connector 4 inch, Trade Size.

Overview

Straight Liquidtight Connector 4 inch, Trade Size.

Positively bond conduit to a box or enclosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations.

Also known as: 050169034163, 4LTCN

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in