Mounting Brackets Mb And Mbs Series, Outer Diameter 1.80"–2.40"

Item #: 0089196

Cat #: MBS-6

UPC: 054007496878

$ 282.23 EA
Company wide:
0 in stock
Documents & Guides
Outer Diameter 1.80"–2.40", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

Overview

Outer Diameter 1.80"–2.40", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

The 3M™ Scotchlok™ Connectors 20000 Series can be used with either copper or aluminum conductors. These aluminum connectors feature color coded end caps for identification. Contact aid provided in connector is compatible with poly/EPR insulations. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. (UL 486B Listed)

Also known as: 054007496878, MBS-6, MMMMBS6

Specifications

Material: Stainless Steel
Material: Stainless Steel