Mounting Brackets Mb And Mbs Series, Outer Diameter 1.10"–1.70"

Item #: 0089194

Cat #: MBS-4

UPC: 054007496854

$ 205.54 EA
Company wide:
0 in stock
Documents & Guides
Outer Diameter 1.10"–1.70", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

Overview

Outer Diameter 1.10"–1.70", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel

3M™ 1100 uncorded foam earplugs feature soft, hypoallergenic foam and a tapered design to fit comfortably in the earcanal. Soft, uncorded foam earplugs that conform to the unique shape of each ear for excellent hearing protection and comfort.

Also known as: 054007496854, MBS-4, MMMMBS4

Specifications

Material: Stainless Steel
Material: Stainless Steel