Cold Shrink End Cap, Range: 1.79 - 3.32", Black

Item #: 0089193

Cat #: EC-4

UPC: 051128583913

$ 43.32 EA
Company wide:
0 in stock
Cold Shrink End Cap, Range: 1.79 - 3.32 Inch, Color: Black

Overview

Cold Shrink End Cap, Range: 1.79 - 3.32 Inch, Color: Black

3M™ EC Cold Shrink End Cap accommodates cables, pipes and other cylindrical objects of a wide range of sizes. It offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long-lasting usage. The cap is factory-expanded and loaded onto a removable core. It provides a reliable moisture seal once the core is removed, and it is positioned over the end of a cable or other cylindrical object.

Also known as: 051128583913, EC-4, MMMEC4

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65