Cold Shrink QT-II Termination Kit

Item #: 0089178

Cat #: 5642

UPC: 054007119708

$ 253.61 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink QT-II Termination Kit, Single Conductor, 3/0 AWG - 350 MCM, Jacketed Concentric Neutral, Outdoor Type, 4 Skirts, 110kV, Maximum Installed Length 10 Inch

Overview

Cold Shrink QT-II Termination Kit, Single Conductor, 3/0 AWG - 350 MCM, Jacketed Concentric Neutral, Outdoor Type, 4 Skirts, 110kV, Maximum Installed Length 10 Inch
Also known as: 054007119708, 5642, MMM5642

Specifications

Length: 10 in
Allowable Gauge Range: 3/0 - 350
Length: 10 in
Allowable Gauge Range: 3/0 - 350