QSIII Splice Kit

Item #: 0089161

Cat #: 5515A-750-AL

UPC: 054007429005

$ 1455.04 EA
Company wide:
0 in stock
Documents & Guides
3M 5515A-750-AL QSIII Splice

Overview

3M 5515A-750-AL QSIII Splice

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables.

Also known as: 054007429005, 5515A-750-AL, MMM5515A750AL

Specifications

Material: Aluminum
Material: Aluminum