QS-III Splice Kit

Item #: 0089160

Cat #: 5418A-WG

UPC: 054007440918

$ 1330.60 EA
Company wide:
0 in stock
Documents & Guides
QSIII Splice Kit Cold Shrink, Cable Splice, Outdoor Kit, Direct Burial. Conductor Range: 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.08" - 1.70". For use with Concentric Neutral(JCN) cable.

Overview

QSIII Splice Kit Cold Shrink, Cable Splice, Outdoor Kit, Direct Burial. Conductor Range: 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.08" - 1.70". For use with Concentric Neutral(JCN) cable.

3M™ 5418A Series Cold Shrink QS-III Splice Kit includes a cold shrink adapter tube, 2 P55/R compound tubes, two 2230 mastic sealing strips, a cable preparation template and an instruction booklet. It has a computer-aided design that provides a compact size and optimal distribution of the electrical field. The cold shrink splice body has a specially formulated silicone rubber construction to ensure good high and low temperature performance. The cold shrink jacketing with EPDM rubber construction provides physical protection. The kit meets or exceeds class-rating requirements of IEEE 404 standards.

Also known as: 054007440918, 5418A-WG, MMM5418AWG

Specifications

Volts AC: 15kV
Type: Splice, Cold Shrink
Color: Black
Volts AC: 15kV
Color: Black
Type: Splice, Cold Shrink