350 to 750 MCM Cold Shrink Splice Kit

Item #: 0089157

Cat #: 5417A

UPC: 054007421245

$ 1249.49 EA
Company wide:
0 in stock
Documents & Guides
Inline Splice Kit, Cold Shrink, 15 kV, Conductor Range: 350 MCM - 750 MCM. Cable Insulation Range Size: 1.04" - 1.70". Connector Requirements: Minimum O.D.: 0.80", Maximum O.D.: 1.84", Maximum Length: AL/CU 6.75", Copper 7.50".

Overview

Inline Splice Kit, Cold Shrink, 15 kV, Conductor Range: 350 MCM - 750 MCM. Cable Insulation Range Size: 1.04" - 1.70". Connector Requirements: Minimum O.D.: 0.80", Maximum O.D.: 1.84", Maximum Length: AL/CU 6.75", Copper 7.50".
Also known as: 054007421245, 5417A, MMM5417A

Specifications

Volts AC: 15kV
Allowable Gauge Range: 350 - 750
Volts AC: 15kV
Allowable Gauge Range: 350 - 750