Molded Rubber Inline Splicing Kit 15kV

Item #: 0089153

Cat #: 5411A-CI-1/0

UPC: 054007099390

$ 179.74 EA
Company wide:
0 in stock
Documents & Guides
3M 5411A-CI-1/0 Molded Rubber

Overview

3M 5411A-CI-1/0 Molded Rubber

3M™ 5411/5412 Series Molded Rubber QS II Splice Kit is a 1 piece inline splice designed to use on 15kV jacketed concentric neutral (JCN) or concentric neutral (CN) cables. The cold shrink jacket has peroxide cured EPDM rubber construction to ensure moisture resistance and durability.

Also known as: 054007099390, 5411A-CI-1/0, MMM5411ACI10

Specifications

No Specifications Available