20A Hospital Grade Decora Receptacle, 5-20R, Ivory

Item #: 0089115

Cat #: 8380-IGI

UPC: 078477009079

$ 84.38 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Ivory
Also known as: 078477009079, 8380-IGI, LEV8380IGI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory