Blank Wallplate, 1-Gang, Nylon, Red, Standard, Box Mount

Item #: 0089082

Cat #: 80714-R

UPC: 078477493922

$ 1.36 EA
Company wide:
190 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Red.

Overview

1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Red.

1-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, Red

Also known as: 078477493922, 80714-R, LEV80714R

Specifications

Color: Red
Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: Red
Size: Standard
Material: Thermoplastic, Nylon
Type: Blank Plate, Standard
Mounting: Box
Gangs: 1