Toggle Switch Wallplate, 2-Gang, Nylon, Brown

Item #: 0089081

Cat #: 80709

UPC: 078477493557

$ 1.69 EA
Company wide:
74 in stock
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Brown.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Brown.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477493557, 80709, LEV80709

Specifications

Type: Toggle Switch, Standard
Color: Brown
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Toggle Switch, Standard
Gangs: 2
Size: Standard
Color: Brown
Mounting: Device
Material: Thermoplastic, Nylon