Insulated Electrical Gloves, 11", Class 00, Size 7, Black

Item #: 0089051

Cat #: E0011B/7

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 7

Overview

Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 7
Also known as: E0011B/7, SALE0011B7

Specifications

Type: Arc Flash, Gloves
Size: 7
Color: Black
Material: Rubber
Class: 00
Type: Arc Flash, Gloves
Color: Black
Class: 00
Size: 7
Material: Rubber