nVent ERICO Hammerlock Ground Clamp, Copper-bonded, Copper, 5/8" dia, #6 Solid-#4 Solid, 16 mm² Stra

Item #: 0088923

Cat #: EHL58C1K1K

UPC: 782856513438

$ 64.86 EA
Company wide:
0 in stock
Documents & Guides
Irreversible mechanical connection connects the grounding conductor to the ground rod. It is fast and easy to install and only requires a hammer.

Overview

Irreversible mechanical connection connects the grounding conductor to the ground rod. It is fast and easy to install and only requires a hammer.

Irreversible mechanical connection connects the grounding conductor to the ground rod.

Also known as: 782856513438, EHL58C1K1K, CADEHL58C1K1K

Features & Benefits

  • Irreversible connection with excellent mechanical strength
  • Fast and simple installation requires only a hammer
  • No special training required
  • Low resistance connection
  • Provides a visual indication of completed connection
  • Allows for “T" or pass-through connections
  • Suitable for Copperweld® steel conductors

Specifications

Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Allowable Gauge Range: 6 - 4
Material: Copper
Allowable Gauge Range: 6 - 4
Standards: California Proposition 65, Build America Buy America Compliant