
LED Lamp, A21, 5/8/18 Watt
Item #: 0088877
Cat #: 18A21/LED/827 3WAY ND 120V
UPC: 046677459161
Company wide:
0
in stock
Documents & Guides
LED 3-Way Lamp, 5/8/18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 450/800/1600, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 45916-4. 40W/60W/100W Equivalent.
Overview
LED 3-Way Lamp, 5/8/18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 450/800/1600, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 45916-4. 40W/60W/100W Equivalent.
Also known as: 046677459161, 18A21/LED/827 3WAY ND 120V, PHI18A21LED8273WAY
Specifications
| Type: | 3-Way |
| Base: | Medium Screw (E26) |
| Wattage: | 18, 5, 8 |
| Volts AC: | 120 |
| Lumens: | 800, 450, 1600 |
| Shape: | A21 (Arbitrary) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Type: | 3-Way |
| Wattage: | 18, 5, 8 |
| Lumens: | 800, 450, 1600 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A21 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |