6" Full Cone Black Baffle, Black Self-Flange Ring

Item #: 0088865

Cat #: 6125BKBB

UPC: 080083742905

$ 9.63 EA
Company wide:
28 in stock
Documents & Guides
6 Inch Full Cone Black Baffle, Black Self-Flange Ring

Overview

6 Inch Full Cone Black Baffle, Black Self-Flange Ring

Full cone baffle trim with self-flange in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.

Also known as: 080083742905, 6125BKBB, HAL6125BKBB

Specifications

Color: Black
Diameter: 6 in
Type: Baffle Trim
Color: Black
Type: Baffle Trim
Diameter: 6 in