5" Full Cone Black Baffle, Black Self-Flange Ring

Item #: 0088846

Cat #: 5125BKBB

UPC: 080083743155

$ 10.23 EA
Company wide:
69 in stock
Documents & Guides
5" Full Cone Black Baffle, Black Self-Flange Ring

Overview

5" Full Cone Black Baffle, Black Self-Flange Ring

Full cone baffle trim with self-flange in the 5" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.

Also known as: 080083743155, 5125BKBB, HAL5125BKBB

Specifications

Color: Black
Diameter: 5 in
Type: Baffle Trim
Color: Black
Type: Baffle Trim
Diameter: 5 in