Decora Duplex Receptacle, 20A, 125V, NEMA 5-20R, White

Item #: 0088831
Cat #: 5380-W
UPC: 078477009239
$ 50.92 EA
Company wide:
94 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge w/Indicator Light, Back & Side Wired, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge w/Indicator Light, Back & Side Wired, Steel Strap - White
Also known as: 078477009239, 5380-W, LEV5380W

Specifications

Type: Surge Protected, Industrial Grade, Self-Grounding
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Surge Protected, Industrial Grade, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)