ETN 5SC1500 Power-Suppress 100

Item #: 0088829

Cat #: 5SC1500

UPC: 743172045119

$ 490.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PRW 5SC1500 UPS 1500VA/1080W 120V TWER 8.2" X 5.9" X 16.1" (8) 5-15R OUTPUT/ 5-15P INPUT UP TO 94% EFFICIENCY WEIGHS 34LBS/LINE INTERACTIVE 3-YR WARRANTY INCL BATTERY WITH ONLINE REGISTRATION

Overview

PRW 5SC1500 UPS 1500VA/1080W 120V TWER 8.2" X 5.9" X 16.1" (8) 5-15R OUTPUT/ 5-15P INPUT UP TO 94% EFFICIENCY WEIGHS 34LBS/LINE INTERACTIVE 3-YR WARRANTY INCL BATTERY WITH ONLINE REGISTRATION
Also known as: 743172045119, 5SC1500, CUT5SC1500

Specifications

Volts AC: 120
Volt Amps: 1.500kVA
Wattage: 1080
Volts AC: 120
Wattage: 1080
Volt Amps: 1.500kVA