CCI® 07548 Cord-O-Lite™ Temporary Lighting String, 50' Long, 12/3

Item #: 0088820

Cat #: 075488802

UPC: 029892075484

$ 126.81 EA
Company wide:
0 in stock
Documents & Guides
CCI® 07548 Cord-O-Lite™ Temporary Lighting String, 50' Long, 12/3, Plastic Guard

Overview

CCI® 07548 Cord-O-Lite™ Temporary Lighting String, 50' Long, 12/3, Plastic Guard
Also known as: 029892075484, 075488802, SWC7548SW

Specifications

Volts AC: 120
Wattage: 150
Length: 50 ft
Light Technology: Incandescent
Color: Yellow
Volts AC: 120
Length: 50 ft
Color: Yellow
Wattage: 150
Light Technology: Incandescent