20A Industrial Grade Duplex Receptacle, 5-20R, Red

Item #: 0088815

Cat #: 5352-R

UPC: 078477819647

$ 10.67 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Red

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Red
Also known as: 078477819647, 5352-R, LEV5352R

Specifications

Color: Red
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Color: Red
Amps: 20
Type: Duplex, Self-Grounding
Volts AC: 120
NEMA Configuration: 5-20R