VAPORPROOF 13W COOL CEILING FR GL G

Item #: 0088814

Cat #: VXLED13DG/UP

UPC: 019813041766

$ 357.27 EA
Company wide:
0 in stock
Documents & Guides
VAPORPROOF LED 13W COOL CEILING FR GL GLOBE DIECAST GD

Overview

VAPORPROOF LED 13W COOL CEILING FR GL GLOBE DIECAST GD
Also known as: 019813041766, VXLED13DG/UP, RABVXLED13DGUP

Specifications

Wattage: 13
Color: Natural
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: Natural