230 Amp R-Rated Fuse for Motor Circuit Protection, 4800V

Item #: 0088811

Cat #: JCL12R

UPC: 051712691123

Company wide:
0 in stock
Documents & Guides
230 Amp R-Rated Fuse for Motor Circuit Protection, 4800V, Medium Voltage, 12R Enclosure, Single Construction

Overview

230 Amp R-Rated Fuse for Motor Circuit Protection, 4800V, Medium Voltage, 12R Enclosure, Single Construction
Also known as: 051712691123, JCL12R, BUSJCL12R

Specifications

Class: R
Amps: 230
Volts AC: 4.800kV
Mounting: Cartridge
Interrupt Rating AC: 80 kA, 50 kA
Family / Style: JCL
Class: R
Volts AC: 4.800kV
Interrupt Rating AC: 80 kA, 50 kA
Amps: 230
Mounting: Cartridge
Family / Style: JCL