Fiber Patch Cord

Item #: 0088776

Cat #: LCLCOM3D2M

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50, Connectors: LC/LC, OM-2 Length: 6.562 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50, Connectors: LC/LC, OM-2 Length: 6.562 ft.
Also known as: LCLCOM3D2M, CEXLCLCOM3D2M

Specifications

Length: 2 m
Material: Fiber
Conductors: 2 Fiber
Length: 2 m
Conductors: 2 Fiber
Material: Fiber